Shop All Dowel Pins
Eazypower
30PK 38x112Dowel Pin
Mfr # 30003
Zoro # G208118788
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Fluted
- Nominal Diameter 3/8 in
- Fastener Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30003
- Zoro # G208118788
- UPC # 83771300036
- Country of Origin China
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1-1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Fluted |
Description
30 Pack, 38 x 112, Fluted Dowel Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (HX08100500-025P2)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (777328-100)
- MIDWEST FASTENER Lag Screw, 5/8 in, 12 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (53483)
- AMPG #4-40 Socket Head Cap Screw, Plain Titanium, 1 in Length (ZS75504C16)
- EAZYPOWER Fluted Birch Dowel Pin, 1/4"x1-1/4", PK36 (30000)
- EAZYPOWER Dowel Pin, Wood, Fluted, PK30 (39410)
- EAZYPOWER Fluted Birch Dowel Pin, 3/8"x1-1/2", PK30 (30003)
- EAZYPOWER Fluted Birch Dowel Pin, 5/16"x1-1/2", PK33 (30002)
- EAZYPOWER Metal Dowel Centers, 1/4", PK4 (30028)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0018)
- NEWPORT FASTENERS 1/4 x 1" Oversized Dowel Pins/Alloy Steel/Bright Finish , 200PK (PINOSD020010P)
- Eazypower Dowel Pins