Shop All Drill Extensions
Eazypower
30199 1/4-Inch Hex Shank Chuck Adapter With 3/8-Inch-24 Unf Thread
Mfr # 30199
Zoro # G6435975
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in.
- Shank Dia. 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30199
- Zoro # G6435975
- UPC # 83771301996
- Country of Origin China
- Category Drill Extensions
Dimensions
Overall Length | 2 in. |
Shank Dia. | 1/4 in. |
Details
Item | Drill Bits |
Description
30199 1/4-Inch Hex Shank Chuck Adapter With 3/8-Inch-24 Unf Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #29 (11153)
- TECHNIKS ER Collet, ER25, 3/8 in. (04225-3/8)
- BOSCH Jigsaw Blades, T Shank Blade, PK5 (TPM005)
- SIMONDS Half Round File, Swiss, #2/Dbl., 8inL (84142000)
- EAZYPOWER Hex Extensions, 1/4 In (88438)
- EAZYPOWER Hex Extensions, 1/4 In, PK4 (88666)
- EAZYPOWER Hex Extensions, 1/4 In (88440)
- EAZYPOWER Hex Extensions, 1/4 In (88439)
- MILWAUKEE TOOL 3" x 1/4" Universal QUIK-LOK Extension (48-28-1000)
- MILWAUKEE TOOL 12X1/4 Universal Quik-Lok Extension (48-28-1020)
- BOSCH 12''Spade Bit Extension (DQCE1012)
- Eazypower Drill Extensions