Shop All Screwdriver Bit Sets
Eazypower
3 Piece Screwdriver Bit Set, 1/4"
Mfr # 35932
Zoro # G0321119
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Drive Size 1/4", 5/16", 9/16"
- Material Steel
- Bit Style Hex
- Application Security Screw Setters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 35932
- Zoro # G0321119
- UPC # 083771359324
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Drive Size | 1/4", 5/16", 9/16" |
Hex Shank Size | 1/4 in |
Bit Length | 1 1/4 in |
Details
Material | Steel |
Bit Style | Hex |
Application | Security Screw Setters |
Includes | triple groove 1-4,5-11,12-13 |
Number of Pieces | 3 |
Impact Rated | Yes |
Item | Screwdriver Bit Set |
No. of Pieces | 3 |
Fastening Tool Material | Steel |
Application - Tools | Impact |
Fastening Tool Item | Screwdriver Bit Set |
Description
Screwdriver Bit Set, No. of Pieces 3, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes triple groove 1-4,5-11,12-13, Bit Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON No. 1 Regular Bolt Thread Restoring File (T33001)
- RIDGID Strap Wrench, 48 In Length, for 5 In Pipe (5)
- DYNAMIC Tools 1-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025360)
- WILLIAMS Williams Duckbill Plier, Short Nose, 8" (PL-149C-TH)
- EAZYPOWER 4 Piece Screwdriver Bit Set, 1/4" (35934)
- EAZYPOWER Flex Wrench Socket Kit, Pieces 19 (79016)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73609)
- EAZYPOWER Flex Bit Screwdriver Set, Pieces 26 (82100)
- EAZYPOWER Triple-Y(R) Insert Bit Set, Pieces 2, #6 (80287)
- EAZYPOWER Flex Bit Socket Kit, Pieces 25 (73608)
- DIABLO Driver Bit Range Of Square Bits Del, PK2 (DSQ21P2)
- Eazypower Screwdriver Bit Sets