Shop All Screwdrivers
Eazypower
#14 Spanner Security Isomax 9" Screwdriver Fits Snake Eye Screw
Mfr # 79745
Zoro # G6279875
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79745
- Zoro # G6279875
- UPC # 83771797454
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 9 in. |
Details
Item | Screwdrivers |
Description
1-Pk #14 Spanner Security Isomax 9" Screwdriver Fits Snake Eye Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 7/8" (09811)
- DRILL AMERICA 5/32" HSS Polished Jobber Length Drill Bit, Drill Bit Point Angle: 118 Degrees (D/AP5/32)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Push Throttle (TX1BPTNS)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LXJ4)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #10 Round (79743)
- EAZYPOWER Tamper Resistant Hex Screwdriver 7/64 in Round (86251)
- EAZYPOWER Tamper Resistant Hex Screwdriver 1/8 in Round (86252)
- EAZYPOWER Tamper Resistant Torq-Set Screwdriver #8 Round (79750)
- EAZYPOWER Tamper Resistant Hex Screwdriver 3/8 in Round (79732)
- URREA 1000V Trimaterial screwdriver set 5Pc (9700TSA)
- Eazypower Screwdrivers