Shop All Sockets
Eazypower
1/4" Drive, SAE Socket, 4 Points
Mfr # 79308
Zoro # G0561683
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 4
- For Use With Torx Screws
- Tip Type Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
For Use With | Torx Screws |
Item | Screwdriver Tip |
Drive Type | Square |
Tip Type | Star |
Description
Tee Star Screwdriver Tip,T25,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Grinding Stone, 5/8in dia., 1-1/2in L, AO (941)
- OSG Jobber Drill Bit, 4.00mm, Carbide (200-1575)
- WESTWARD Alloy Steel Taper Tap, 1/4-32 UNF (CCT1060-33)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- EAZYPOWER Plug Tap, 12mm x 1.25mm (82568)
- EAZYPOWER Spark Plug Tap, 18mm x 1.50mm (82576)
- EAZYPOWER Plug Tap, 14mm x 2mm (82573)
- EAZYPOWER Plug Tap, 10mm x 1.25mm (82565)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/2" (80687)
- TEKTON 3/8 Inch Drive x 16 mm 12-Point Socket (SHD12316)
- CRAFTSMAN Sockets, 3/8" Drive 11mm 6 Point Shallow (CMMT43543)
- Eazypower Sockets & Ratchets