Shop All Jobber Length Drill Bits
Eazypower
12.50mm HSS 135 Deg. Jobber Length Drill Bit
Mfr # 82301
Zoro # G0562858
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.50mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 82301
- Zoro # G0562858
- UPC # 083771823016
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.50mm |
Shank Dia. | 3/8" |
Details
Item | Jobbr Drill Bit,Hgh Spd Steel,Blk,12.5mm |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | Split point |
Description
Jobbr Drill Bit,Hgh Spd Steel,Blk,12.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Deep Socket 7/8 In Socket Dp 7/8, W38328 (W38328)
- WIHA Torx T-Handle T30 (36437)
- ZORO SELECT Construction Reamer, 1-1/16 In., 6-7/8 L (13H829)
- PROTO Tethered Wrench Set, Combo, Metric, 15 Pc (J1200P-MASD-TT)
- EAZYPOWER 6.50mm HSS 135 Deg. Jobber Length Drill Bit, Number of Pieces: 1 (82289)
- EAZYPOWER 6.00mm HSS 135 Deg. Jobber Length Drill Bit (82288)
- EAZYPOWER 11.00mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82298)
- EAZYPOWER Jobber Length Drill Bit 13pk. (79761)
- EAZYPOWER HSS Jobber Length Drill Bit (82280)
- EAZYPOWER Split Point Drill Bit, 5/8" x 12" x 3/8" (81819)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-M (44183)
- Eazypower Jobber Length Drill Bits