Shop All Jobber Length Drill Bits
Eazypower
12.00mm HSS 135 Deg. Jobber Length Drill Bit
Mfr # 82300
Zoro # G0562830
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.00mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82300
- Zoro # G0562830
- UPC # 083771823009
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.00mm |
Shank Dia. | 3/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobbr Drill Bit,Hgh Speed Steel,Blk,12mm |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | Split point |
Description
Jobbr Drill Bit,Hgh Speed Steel,Blk,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GKS-PERFEKT Tandem Machine Dolly, 13,200 lb., Steel (5-10229)
- FISKARS 2312 Splitting Axe (378531-1002)
- DEWALT Carbon Fiber Staplr 18Ga (DWHT80276)
- KODIAK CUTTING TOOLS .198 HSS Chucking Reamer Straight Flute Straight Shank (5475547)
- EAZYPOWER Jobber Length Drill Bit (73313)
- EAZYPOWER 8.50mm HSS 135 Deg. Jobber Length Drill Bit (82293)
- EAZYPOWER 11.50mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82299)
- EAZYPOWER Jobber Length Drill Bit (73314)
- EAZYPOWER Jobber Length Drill Bit 6pk. (73307)
- EAZYPOWER 7/64" HSS 135 Deg. Jobber Length Drill Bit 2pk. (86761)
- OSG Jobber Drill Bit, 9.25mm, HSS-E (859792511)
- Eazypower Drill Bits