Shop All Jobber Length Drill Bits
Eazypower
10.50mm HSS 135 Deg. Jobber Length Drill Bit
Mfr # 82297
Zoro # G0562812
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.50mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82297
- Zoro # G0562812
- UPC # 083771822972
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.50mm |
Shank Dia. | 3/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobbr Drill Bit,Hgh Spd Steel,Blk,10.5mm |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Coolant Through | No |
Point Type | Split point |
Description
Jobbr Drill Bit,Hgh Spd Steel,Blk,10.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Positive Clutch Screwdriver, UT8966 (UT8966)
- XTREME BLU-MOL 1-5/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5133B)
- GEARWRENCH 3 Pc. Torx? Dual Material Screwdriver Set (80064H)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-B-PZDX-5PK)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit, Number of Pieces: 1 (87212)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit (87215)
- EAZYPOWER 5/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (86773)
- EAZYPOWER Jobber Length Drill Bit (73313)
- EAZYPOWER Jobber Length Drill Bit 13pk. (79761)
- EAZYPOWER 7/64" HSS 135 Deg. Jobber Length Drill Bit 2pk. (86761)
- DRILL AMERICA #16 HSS Polished Jobber Length Drill Bit (D/AP16)
- Eazypower Jobber Length Drill Bits