Shop All Screwdriver Bit Sets
Eazypower
1 Piece Flexible Extension, 3/8"
Mfr # 73613
Zoro # G3441706
original price:
$17.84
20% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Shank Size 3/8"
- Drive Size 3/8 in
- Includes 1 Flexible Extension
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73613
- Zoro # G3441706
- UPC # 083771736132
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 11" |
Shank Size | 3/8" |
Drive Size | 3/8 in |
Hex Shank Size | 3/8 in |
Overall Bit Length | 11 in |
Details
Includes | 1 Flexible Extension |
Number of Pieces | 1 |
Impact Rated | No |
Bit Retainer Type | Magnetic |
Bit Holder Drive Type | Square |
Magnetic/Nonmagnetic | Nonmagnetic |
Fastening Tool Material | Steel |
Item | Flexible Extension |
Shank Style | Hex |
Fastening Tool Item | Flexible Extension |
Application - Tools | Power |
Description
Flexible Extension, Application - Tools Power, Drive Size 3/8 in, Bit Holder Drive Type Square, Hex Shank Size 3/8 in, Shank Style Hex, Overall Bit Length 11 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Nonmagnetic, Impact Rated No, Number of Pieces 1, Includes 1 Flexible Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS 4 Inch Try Square, Rosewood (20130)
- ZORO SELECT End Mill, 3 Flutes, TiAlN (205-888882)
- WIDIA Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT215051P)
- EXCEL BLADES Miniature Iron Frame 2" C Clamp, with Twist on off Spindle Clamp, 6pk (55916)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73610)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73609)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73612)
- EAZYPOWER Flex Bit Socket Kit, Pieces 25 (73608)
- EAZYPOWER Triple-Y(R) Insert Bit Set, Pieces 2, #2 (73278)
- EAZYPOWER Flex Bit Screwdriver Set, Pieces 26 (82100)
- SATA Drive 1/4in Pneumatic Bit Set, 31 Pc. (ST09333SJ)
- Eazypower Screwdriver Bit Sets