Shop All Screwdriver Bit Sets
Eazypower
1 Piece Flexible Extension, 1/4"
Mfr # 73610
Zoro # G0495406
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/2"
- Shank Size 1/4"
- Drive Size 1/4 in
- Includes 1 Flexible Extension
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73610
- Zoro # G0495406
- UPC # 083771736101
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 7-1/2" |
Shank Size | 1/4" |
Drive Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 7 1/2 in |
Details
Includes | 1 Flexible Extension |
Number of Pieces | 1 |
Impact Rated | No |
Fastening Tool Item | Flexible Extension |
Bit Holder Drive Type | Hex |
Magnetic/Nonmagnetic | Magnetic |
Fastening Tool Material | Steel |
Bit Retainer Type | Magnetic |
Shank Style | Hex |
Application - Tools | Power |
Item | Flexible Extension |
Description
Flexible Extension, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 7 1/2 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 1, Includes 1 Flexible Extension
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Gage Ball Tip, 0.031, 4-48 (Z6931)
- VEGA Phillips Tamper 3 Insert Bit x 1 (125TP3A)
- SK PROFESSIONAL TOOLS 1/4 in Drive, E5 Female Torx(R) SAE Socket, 6 Points (42605)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385331)
- EAZYPOWER Flex Bit Screwdriver Set, Pieces 26 (82100)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73612)
- EAZYPOWER Flex Bit Socket Kit, Pieces 25 (73608)
- EAZYPOWER 1 Piece Flexible Extension, 3/8" (73613)
- EAZYPOWER 3 Piece Screwdriver Bit Set, 1/4" (35932)
- EAZYPOWER Triple-Y(R) Insert Bit Set, Pieces 2, #2 (73278)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- Eazypower Screwdriver Bit Sets