Shop All Push Button Accessories
Eaton
Yellow Guard Ring for E-Stop, 22mm, Yellow
Mfr # M22-XGPV
Zoro # G6097725
original price:
$23.58
20% off
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With M22 Push Buttons
- Color Yellow
- Type M22
- Certifications CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-XGPV
- Zoro # G6097725
- UPC # 786685900094
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Length/Depth | .01 in |
Product Width | .01 in |
Product Height | .01 in |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pushbutton Guard |
For Use With | M22 Push Buttons |
Color | Yellow |
Type | M22 |
Certifications | CSA Certified |
Compliances | Bureau Veritas |
Series | M22 |
Environmental rating | IP66, NEMA 4X, NEMA 13 |
Button color | Yellow |
Special Features | Guard ring |
Product Name | Eaton M22 pushbutton guard ring |
Compatible Product Type | Extended Push Buttons |
Compatible with Series | M22 |
Description
Pushbutton Guard, 22 mm, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Numbered Flag Zip Tie Tags - 6" Long - 100 pc Pack - Blue (CTS6S-BLUE)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2CAB)
- HOPKINS 7Rv Blade Connect Socket (48480)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- EATON Mushroom Head, 30mm, Green, Metal (E34JB3)
- EATON Legend Plate, Square, Up, Black (HT8SP35)
- EATON Cutler-Hammer Legend Plate, For Reverse, Black (10250TM38)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34EB2-51X)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-230R)
- SCHNEIDER ELECTRIC Wrench, F/30mm Ring Nut (9001K95)
- Eaton Switches