Shop All Wall Plates
Eaton Wiring Devices
WLL PLT 1 GNG TOGG WHT
Mfr # 2144W-BOX
Zoro # G107373202
product price: $1.75
/ea
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color White
- Material Thermoset
- Type Wallplate
- Product Length/Depth .08 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2144W-BOX
- Zoro # G107373202
- UPC # 32664751943
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Product Width | 3.5 IN |
Wallplate Size | Oversize |
Product Height | 5.25 IN |
Details
Number of Gangs | Single-gang |
Color | White |
Material | Thermoset |
Type | Wallplate |
Certifications | cULus Listed |
Cutout | Toggle |
Description
Molded from nonflammable thermoset Flush fitting, warp resistant design Screwcatch feature holds mounting screws captive Matching screws provided High gloss finish is soil resistant Oversize 350 x 525
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 4 in., 45 Degree, EMT (877027)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4060403CH)
- TRIPP LITE Smart UPS, 1.05kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- ZORO SELECT Strut Channel, 4 ft. L, Blk Painted Steel (FS-200SS FBK 48.00)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- Eaton Wiring Devices Wall Plates