Shop All Wall Switches
Eaton Wiring Devices
Wht Comm Tgl 1P 15A
Mfr # CS115W
Zoro # G706890698
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-pole
- Color White
- Wiring Method Side wire
- Material PVC
- Voltage Rating 120/277 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CS115W
- Zoro # G706890698
- UPC # 32664487439
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Length/Depth | 1.3 IN |
Allowable Wire Size | #14-10 AWG |
Product Height | 4.2 IN |
Product Width | .902 IN |
Details
Switch Type | Single-pole |
Color | White |
Wiring Method | Side wire |
Material | PVC |
Voltage Rating | 120/277 V |
Type | Toggle switch |
Application | Commercial |
Number Of Poles | Single-pole |
Amperage Rating | 15A |
Load type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Certifications | cULus Listed |
Connector Type | Screw |
Terminal Enclosure Material T | Brass |
Mounting Type | Flush |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK20 (MDT-1100-48"-BLACK-20 PCS)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (DR20GRY)
- PANDUIT Conduit Waterfall (CWF400)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x27.95, (PTHS242428G4A)
- EATON WIRING DEVICES Control Fan Rtry Variable Ivry (RFS5-V-K)
- EATON WIRING DEVICES Control Fan/Lt Rotary 4Spd Wht (RDC15-W-K)
- EATON WIRING DEVICES Switch 2 Toggle 3Wy/3Wy Grd Iv (276V-BOX)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Iv (CS120V)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 15A Brn (CS115B)
- EATON WIRING DEVICES Swtch Ac Quiet Decr 3Wy15A Wht (7513W-BOX)
- PASS & SEYMOUR Legrand ACD3I Switch, 15A, 120/277 V, 3 Position, Screw Terminal, Thermoplastic Housing Material, Ivory (ACD3-I)
- Eaton Wiring Devices Lighting Controls