Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Wht Com Grd Recept 15A
Mfr # CR15W
Zoro # G606890781
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex
- Application Commercial
- Special Features Auto-grounding, screw-catch
- Color White
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CR15W
- Zoro # G606890781
- UPC # 32664489037
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Height | 4 IN |
Allowable Wire Size | #14-10 AWG |
Product Width | .79 IN |
Product Length/Depth | 1.24 IN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDERBOX Wall - Switch/Receptacle, 1 Gang, PVC, Wall - Switch/Receptacle (SB-1)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, GR (30G418)
- PANDUIT Cable Tie, 16.93" L, Nylon, Black, PK1000 (S17-50-M0)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHSCWW)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv (TRBR20V-BXSP)
- EATON WIRING DEVICES Cooper Wiring Devices 309-S42-SP Angle Grounding Plug (309-S42-SP)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- EATON WIRING DEVICES 270V Grd Duplx Recpt Ivry (270V BULK)
- LEVITON Receptacle (5361-I)
- Eaton Wiring Devices Straight Blade Devices