Shop All Straight Blade Plugs
Eaton Wiring Devices
White Rubber Flat 2Wire Plug
Mfr # 183W-BOX
Zoro # G007042918
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial; Standard
- Voltage - Plugs and Receptacles 125 VAC
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
- Number of Wires 2
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 183W-BOX
- Zoro # G007042918
- UPC # 32664215100
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.328" diameter |
Width | 1.17 IN |
Height | 1.98 IN |
Wire Size | #18-10 AWG |
Description
Hand Soap Swt Lav/Lime, 6PK, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 200A, 250V AC (A2K200R)
- HALEX 1/2 in. Electrical Metallic Tube EMT Compression Connectors, 5PK (26230)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- EATON WIRING DEVICES Grounded Watertight Plug (14W47-K)
- EATON WIRING DEVICES 15A Hospital 3Wire Plug (8266)
- EATON WIRING DEVICES Plug Strt Bld 2P Yel 15A 125V (4862-BOX)
- EATON WIRING DEVICES STRAIGHT BLADE PLUG (SA399O)
- LEVITON Straight Blade Plug (8215-CT)
- Eaton Wiring Devices Straight Blade Plugs