Shop All Straight Blade Plugs
Eaton Wiring Devices
White Flat Handle 2Wire Plug
Mfr # 1912W-BOX
Zoro # G007042932
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125 VAC
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
- Number of Wires 2
- Number of Poles 2
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1912W-BOX
- Zoro # G007042932
- UPC # 32664312106
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Wire Size | #18-16 AWG |
Height | 1.98 IN |
Width | 1.48 IN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Reel Cord Storage Plastic Blk (ORCR2002)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37C0375B)
- HAMMOND Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R100-084-000)
- SQUARE D Fusible Disconnect Switch, 200 A, 600 V, NEMA 4 (9422ATF12)
- EATON WIRING DEVICES Plug W/Crd Clmp Blk 15A 125V (1709-BOX)
- EATON WIRING DEVICES 15A/125V Brwn Plast Polzd Plug (SA540B)
- EATON WIRING DEVICES 15A/120V Yel Vinyl 3Wire Plug (BP4867)
- EATON WIRING DEVICES Plugs 15A 125V Industrial Blk (5266)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- LEVITON Flanged Receptacle, Gray, 15 A, Rect, 5-15P (5278-CWP)
- Eaton Wiring Devices Straight Blade Devices