Shop All GFCI Receptacles
Eaton Wiring Devices
WD Power Receptacle, 2 Pole, 250 V, 30 A, NEMA NEMA 630R, Black
Mfr # 1232
Zoro # G608349102
product price: $29.95
/ea
Sold in multiples of 10 for $299.50
$299.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Screw
- Wire Size 12 - 4 AWG
- Number of Wires 3
- Color Black
- Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1232
- Zoro # G608349102
- UPC # 32664306105
- Country of Origin United States
- Category GFCI Receptacles
Dimensions
Wire Size | 12 - 4 AWG |
Details
Connection Type | Screw |
Number of Wires | 3 |
Item | Receptacle |
Color | Black |
Voltage | 250V |
Number of Poles | 2 |
NEMA Rating | NEMA 6-30R |
Max. Amps | 30 A |
Material | Glass-filled nylon |
Description
Commercial and industrial power receptacles 30 A, 250 V NEMA 630 2pole3wire Heavyduty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG9)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 1A, 600V AC, Non-Indicating (JKS-1)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1202-50)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1204-250)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1003-50)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1203-250)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0050)
- COLEMAN CABLE 9 In. 15A 600V Twist Lock Adapter Cord (90218802)
- Eaton Wiring Devices GFCI Receptacles