Shop All Wall Plates
Eaton Wiring Devices
Wallplt 2G Decr Scrless Mid Sg
Mfr # 9522SG
Zoro # G906887078
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Silver granite
- Material Polycarbonate
- Type Wallplate
- Special Features Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 9522SG
- Zoro # G906887078
- UPC # 32664645808
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Mid-size |
Product Height | 4.87 IN |
Product Length/Depth | .08 IN |
Product Width | 4.94 IN |
Details
Number of Gangs | Two-gang |
Color | Silver granite |
Material | Polycarbonate |
Type | Wallplate |
Special Features | Screwless |
Certifications | cULus Listed |
Orientation | Vertical |
Device Grade | Residential |
Cutout | Decorator |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 8 in H, 16 in W, 7.09 in D, NEMA 12; 13, Screw On (C8C16)
- ZORO SELECT Locking Cord Adapter, 15A, L5-20, 5-15 (3KVJ6ID)
- OMRON Solid State Relay, 4 to 6VDC, 10A (G3NE-210T-US-DC5)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86180)
- Eaton Wiring Devices Lighting Controls