Shop All Wall Plates
Eaton Wiring Devices
Wallplt 1G Decr Scrless Mid Sg
Mfr # 9521SG
Zoro # G806887086
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Silver granite
- Material Polycarbonate
- Special Features Screwless
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 9521SG
- Zoro # G806887086
- UPC # 32664645778
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Product Width | 3.12 IN |
Product Height | 4.87 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Single-gang |
Color | Silver granite |
Material | Polycarbonate |
Special Features | Screwless |
Type | Wallplate |
Certifications | cULus Listed |
Orientation | Vertical |
Device Grade | Residential |
Cutout | Decorator |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (IG15DRW)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EHA-R63/C)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LUTRON Lighting Dimmer, Toggle, White (AYCL-253P-WH)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- CABLE WHOLESALE Wall Plate, Blank Cover Plate - White (200-258WH)
- Eaton Wiring Devices Lighting Controls