Shop All Wall Plates
Eaton Wiring Devices
Wallplate Tel/Coax Lt Alm 1G
Mfr # 2128LA
Zoro # G906881885
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Light almond
- Material Thermoset
- Special Features 0.375" hole
- Cutout Standard receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2128LA
- Zoro # G906881885
- UPC # 32664582592
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Details
Number of Gangs | Single-gang |
Color | Light almond |
Material | Thermoset |
Special Features | 0.375" hole |
Cutout | Standard receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 15.5 A, Reversing: No (3RT23251AC20)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK10 (HDT-3000-48"-BLACK-10 PCS)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EZGENERATION 1 Gang Light Almond Decora GFCI Midway Wall Plate (EZ149549)
- Eaton Wiring Devices Lighting Controls