Shop All Wall Plates
Eaton Wiring Devices
Wallplate Sect End Blnk Mid Iv
Mfr # STE14V
Zoro # G106887083
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color White
- Material Polycarbonate
- Special Features End location
- Length 2.56 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # STE14V
- Zoro # G106887083
- UPC # 32664578571
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 2.56 IN |
Height | .24 IN |
Width | 4.84 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Single-gang |
Color | White |
Material | Polycarbonate |
Special Features | End location |
Cutout | Blank |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 200' Length (BSLNY200-200)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT604)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22969001)
- PANDUIT Ferrule, 16 AWG, PP, 7/16in., PK500 (FTD78-8-D)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- Eaton Wiring Devices Wall Plates