Shop All Wall Plates
Eaton Wiring Devices
Wallplate Sect Ctr Tgl Mid Wht
Mfr # STC1W
Zoro # G306887210
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color White
- Material Polycarbonate
- Type Wallplate
- Special Features Center piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # STC1W
- Zoro # G306887210
- UPC # 32664578441
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Width | 3.12 IN |
Product Height | 4.87 IN |
Wallplate Size | Mid-size |
Product Length/Depth | .08 IN |
Details
Number of Gangs | Single-gang |
Color | White |
Material | Polycarbonate |
Type | Wallplate |
Special Features | Center piece |
Certifications | cULus Listed |
Cutout | Toggle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Adjust Delay Push Button (6290)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA21)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.531"L, Brass, PK25 (B-750-SP5)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5AV033)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- PERFECTTWINKLE Smooth Iron-Steel Single Duplex Outlet Switch Plate (PE33057)
- Eaton Wiring Devices Lighting Controls