Shop All Wall Plates
Eaton Wiring Devices
Wallplate Screwless Deco 4G
Mfr # PJS264LA
Zoro # G006887091
product price: $71.69
/pk 6, $11.95/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Four-gang
- Color Lt. Almond
- Material Polycarbonate
- Type Wallplate
- Special Features Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJS264LA
- Zoro # G006887091
- UPC # 32664617102
- Country of Origin China
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Wallplate Size | Mid-size |
Product Width | 8.56 IN |
Product Height | 4.87 IN |
Details
Number of Gangs | Four-gang |
Color | Lt. Almond |
Material | Polycarbonate |
Type | Wallplate |
Special Features | Screwless |
Certifications | cULus Listed |
Cutout | Decorator |
Description
Wallplate 3G Deco Poly Mid Rb, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C388)
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- TELEMECANIQUE SENSORS Inductive Sensor +Options (XS1N18PB349TF)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Wall Plate Mid-Siz 1Gang Ivory (PJ8V)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- Eaton Wiring Devices Lighting Controls