Shop All Wall Plates
Eaton Wiring Devices
Wallplate Screwless Deco 3G
Mfr # PJS263LA
Zoro # G706887216
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Three-gang
- Color Lt. Almond
- Material Polycarbonate
- Type Wallplate
- Special Features Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJS263LA
- Zoro # G706887216
- UPC # 32664617058
- Country of Origin China
- Category Wall Plates
Dimensions
Product Width | 6.75 IN |
Product Height | 4.87 IN |
Product Length/Depth | .08 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Three-gang |
Color | Lt. Almond |
Material | Polycarbonate |
Type | Wallplate |
Special Features | Screwless |
Certifications | cULus Listed |
Cutout | Decorator |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R (HBL25W47BK)
- GROTE Welding Cable, Blk, 2/0 ga., 100 ft. Spool (82-5731)
- LENNOX Transformer, 460V - 24V 70Va, Le42W94 (42W94)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 101 to 200A Amp Range, 600V AC/600V DC Volt Rating (C5268-3)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Wall Plate Almond 1G (80401-00T)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- Eaton Wiring Devices Lighting Controls