Shop All Wall Plates
Eaton Wiring Devices
Wallplate Screwless Deco 1G
Mfr # PJS26LA
Zoro # G106887090
product price: $101.99
/pk 20, $5.10/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Lt. Almond
- Material Polycarbonate
- Special Features Screwless
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJS26LA
- Zoro # G106887090
- UPC # 32664617256
- Country of Origin China
- Category Wall Plates
Dimensions
Product Width | 3.12 IN |
Product Length/Depth | .08 IN |
Product Height | 4.87 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Single-gang |
Color | Lt. Almond |
Material | Polycarbonate |
Special Features | Screwless |
Type | Wallplate |
Cutout | Decorator |
Certifications | cULus Listed |
Description
Wallplate Screwless Deco 4G, 6PK, 20PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Standard, Aluminum (FS-500 AL 48.00)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (31NT91-7)
- EATON Manual Mtr Protector, 50A, Rotary, Frame D (XTPR050DC1)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1/2 to 1/4In (RB50-25A)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Wall Plate 1Gang Dplx Recpt Iv (PJS8V)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black (P8BK)
- Eaton Wiring Devices Wall Plates