Shop All Wall Plates
Eaton Wiring Devices
Wallplate Recept Single 1G Brn
Mfr # 2131B-BOX
Zoro # G506887157
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Brown
- Material Thermoset
- Special Features 1.406" hole
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2131B-BOX
- Zoro # G506887157
- UPC # 32664155000
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Height | 4.5 IN |
Product Width | 2.75 IN |
Product Length/Depth | .08 IN |
Wallplate Size | Standard |
Details
Number of Gangs | Single-gang |
Color | Brown |
Material | Thermoset |
Special Features | 1.406" hole |
Type | Wallplate |
Cutout | 1.406" Hole |
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINSPACE Snap Patch Panel W/6 Mm Sc/Sc (SNAP-12SC-MM)
- ENM Tachometer/Hour Meter, LCD, Surface Mount (PT15E2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Black (HS363-S10-BLACK)
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie White PK 56 (Q-35-056-W)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- Eaton Wiring Devices Lighting Controls