Shop All Wall Plates
Eaton Wiring Devices
Wallplate Rcpt Lt Almond 2G
Mfr # 5150LA
Zoro # G706887087
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Lt. Almond
- Material Nylon
- Type Wallplate
- Wallplate Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 5150LA
- Zoro # G706887087
- UPC # 32664583049
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Product Width | 4.56 IN |
Product Height | 4.5 IN |
Product Length/Depth | .06 IN |
Details
Number of Gangs | Two-gang |
Color | Lt. Almond |
Material | Nylon |
Type | Wallplate |
Cutout | Duplex receptacle |
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE Overload Relays, Relay, 2 Pole 12 Vdc (112-793)
- ELECTRIDUCT Heat Shrink End Caps- 1.5" - Black (HSEC-150-BK-25PK)
- JANDORF Rotary Switch 2 Speed (61206)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NS)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Wall Plate Almond 1G (80401-00T)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS702)
- Eaton Wiring Devices Lighting Controls