Shop All Wall Plates
Eaton Wiring Devices
Wallplate Dplx/Deco Lt Alm 2G
Mfr # PJ826LA
Zoro # G106887250
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Lt. Almond
- Material Polycarbonate
- Type Wallplate
- Special Features Duplex receptacle and decorator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ826LA
- Zoro # G106887250
- UPC # 32664751219
- Country of Origin China
- Category Wall Plates
Dimensions
Product Height | 4.87 IN |
Wallplate Size | Mid-size |
Product Width | 4.94 IN |
Product Length/Depth | .08 IN |
Details
Number of Gangs | Two-gang |
Color | Lt. Almond |
Material | Polycarbonate |
Type | Wallplate |
Special Features | Duplex receptacle and decorator |
Certifications | cULus Listed |
Cutout | Duplex receptacle, Decorator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Frnt Aux Seq B, 1NO/1NC, For XT Frame D-G (XTCEXFBG11)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 8.62 in D, NEMA 1, Hinged (A36N30BLP)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-250SP-NATURAL)
- GARDNER BENDER Splce Butt Heat Shrnk, 22-16 AWG, Red, PK25 (AMT-121)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P113I)
- Eaton Wiring Devices Lighting Controls