Shop All Wall Plates
Eaton Wiring Devices
Wallplate Dplx/Deco Lt Alm 2G
Mfr # 2157LA-BOX
Zoro # G706887186
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Lt. Almond
- Material Thermoset
- Special Features Duplex receptacle & decorator
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2157LA-BOX
- Zoro # G706887186
- UPC # 32664582745
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Product Height | 4.5 IN |
Product Width | 4.56 IN |
Product Length/Depth | .08 IN |
Details
Number of Gangs | Two-gang |
Color | Lt. Almond |
Material | Thermoset |
Special Features | Duplex receptacle & decorator |
Type | Wallplate |
Certifications | cULus Listed |
Cutout | Duplex receptacle, Decorator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Door Assembly with Electronics, ET90000 (ET9100)
- APPLETON ELECTRIC Sealed LAB Switch, 3-Way, 1Gang (LAB23W)
- HUBBELL 20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT (HBL2351)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5027-0)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS83)
- Eaton Wiring Devices Lighting Controls