Shop All Wall Plates
Eaton Wiring Devices
Wallplate Deco 1G Blank Brown
Mfr # 2129B-BOX
Zoro # G906887153
product price: $13.65
/pk 25, $0.55/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Brown
- Material Thermoset
- Type Wallplate
- Cutout Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2129B-BOX
- Zoro # G906887153
- UPC # 32664154706
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Wallplate Size | Standard |
Product Height | 4.5 IN |
Product Width | 2.75 IN |
Details
Number of Gangs | Single-gang |
Color | Brown |
Material | Thermoset |
Type | Wallplate |
Cutout | Blank |
Certifications | cULus Listed |
Description
Outlt 5-15R Dplx Blk 15A, 10PK, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC, 5 PK (MDL-10-R)
- CANTEX Elbow, 45 Degree, 1/2 In., PVC, 6-1/4 In. L (5121003)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL320R6W)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 100 to 1000 psi, Standard Action (B424BXCYLM1000)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES Wall Plate Almond 1G (80401-00T)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Almond (CW-3-AL)
- Eaton Wiring Devices Wall Plates