Shop All Wall Plates
Eaton Wiring Devices
Wallplate Combo 2G La
Mfr # 2138LA-BOX
Zoro # G706887193
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Certifications cULus Listed
- Product Width 4.56 IN
- Product Length/Depth .08 IN
- Product Height 4.5 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2138LA-BOX
- Zoro # G706887193
- UPC # 32664582653
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Product Width | 4.56 IN |
Product Length/Depth | .08 IN |
Product Height | 4.5 IN |
Details
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 25FT- Black (HS3-0188-25-BK)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x48.00, Steel (A101048RT)
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6ECC7)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-BL-5PK)
- Eaton Wiring Devices Wall Plates