Shop All Wall Plates
Eaton Wiring Devices
Wallplate Blank Lt Almond 1G
Mfr # PJ13LA
Zoro # G006887114
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Light almond
- Material Polycarbonate
- Length 3.5 IN
- Width .25 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ13LA
- Zoro # G006887114
- UPC # 32664751271
- Country of Origin China
- Category Wall Plates
Dimensions
Length | 3.5 IN |
Width | .25 IN |
Height | 6 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Single-gang |
Color | Light almond |
Material | Polycarbonate |
Cutout | Blank |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (R162)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- RACO Electrical Box Extension Ring, Box Accessory, Steel, Square Box (911-6)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 40A (783XZ6)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- DECORA Leviton Ivory 1 gang Thermoset Plastic GFCI/Rocker Wall Plate (80401-00I)
- Eaton Wiring Devices Wall Plates