Shop All Wall Plates
Eaton Wiring Devices
Wallplate Blank 2Gang Flsh Wht
Mfr # 2137W-BOX
Zoro # G606887224
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color White
- Material Thermoset
- Certifications cULus Listed
- Wallplate Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2137W-BOX
- Zoro # G606887224
- UPC # 32664315503
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Details
Number of Gangs | Two-gang |
Color | White |
Material | Thermoset |
Certifications | cULus Listed |
Cutout | Blank |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8836SCSS)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Green (9001KR24GM)
- CAMCO 50AMP POWERGRIP REPL MALE PLUG 125-250V/12500W, CLAM, CCSAUS (55255)
- PANDUIT Bundle Retainer, 2" Bundle, Black, PK10 (BR2-1.3-X)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES Wall Plate Almond 1G (80401-00T)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (84874)
- Eaton Wiring Devices Lighting Controls