Shop All Wall Plates
Eaton Wiring Devices
Wallplate Blank 2G La
Mfr # 2137LA-BOX
Zoro # G406887196
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Lt. Almond
- Material Thermoset
- Type Wallplate
- Cutout Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2137LA-BOX
- Zoro # G406887196
- UPC # 32664582646
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Product Width | 4.56 IN |
Product Height | 4.5 IN |
Wallplate Size | Standard |
Details
Number of Gangs | Two-gang |
Color | Lt. Almond |
Material | Thermoset |
Type | Wallplate |
Cutout | Blank |
Certifications | cULus Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, DPDT, Momentary On/Off/Momentary On, 1-1/2 hp @ 125 to 250V AC (GSW-123)
- BATTERY DOCTOR Heavy Duty Push Pull Switch, Panel Mount (20300)
- LEGRAND Divided Device Box, Gang, 2 Gang, Steel (V2444D-2A)
- PANELTRONICS Circuit Breaker, 5A, 2 Pole, Not Rated (206-078S)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wall Plate Almond 1G (80401-00T)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB8)
- Eaton Wiring Devices Wall Plates