Shop All Wall Plates
Eaton Wiring Devices
Wallplate Adapter, 1Gang, Polycarbonate, White
Mfr # 2160W-BOX
Zoro # G807695550
product price: $9.95
/ea
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoplastic
- Width 1.231 IN
- Height 4.041 IN
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2160W-BOX
- Zoro # G807695550
- UPC # 32664751653
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 1.231 IN |
Height | 4.041 IN |
Length | .248 IN |
Details
Color | White |
Material | Thermoplastic |
Mounting Type | Flush |
Type | Decorator to Blank Wallplate Adapter |
Description
Designed to fit decorator openings and convert them to blank Molded from nonflammable Polycarbonate Virtually unbreakable, with high structural rigidity, longterm form retention and superior impact and abrasion resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1090)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FLNR02.5)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, Ivory (CW-1-IV)
- Eaton Wiring Devices Wall Plates