Shop All Wall Plates
Eaton Wiring Devices
Wallplate, 514 in L, 531 in W, 2 Gang, Thermoset, White
Mfr # 2149W-BOX
Zoro # G707373251
product price: $3.79
/ea
Sold in multiples of 10 for $37.90
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Thermoset
- Type Wallplate
- Product Length/Depth .08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2149W-BOX
- Zoro # G707373251
- UPC # 32664751964
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Length/Depth | .08 in |
Product Width | 5.31 in |
Product Height | 5.25 in |
Wallplate Size | Oversize |
Details
Number of Gangs | 2 |
Color | White |
Material | Thermoset |
Type | Wallplate |
Certifications | cULus Listed |
Cutout | Toggle |
Description
Molded from nonflammable thermoset, flush fitting, warpresistant design Matching screws provided High gloss finish is soil resistant Oversize 525 x 5313 in Boxed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A-IPOWER Portable Generator, Gasoline, 3,000 W Rated, 4,000 W Surge, Recoil Start, 120V AC (AP4000)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- NVENT ERICO Grounding Connector, 1 Grounding Wire, 8 AWG SOL to 2 AWG STR, 5/8 in Rod Dia, Bronze (CP58)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- Eaton Wiring Devices Wall Plates