Shop All Wall Plates
Eaton Wiring Devices
Wallplate, 514 in L, 531 in W, 2 Gang, Thermoset, Ivory
Mfr # 2149V-BOX
Zoro # G507373215
product price: $3.79
/ea
Sold in multiples of 10 for $37.90
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Ivory
- Material Thermoset
- Type Wallplate
- Product Length/Depth .08 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2149V-BOX
- Zoro # G507373215
- UPC # 32664751950
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Product Height | 5.25 IN |
Product Width | 5.31 IN |
Wallplate Size | Oversize |
Details
Number of Gangs | Two-gang |
Color | Ivory |
Material | Thermoset |
Type | Wallplate |
Certifications | CSA Certified |
Cutout | Toggle |
Description
Molded from nonflammable thermoset, flush fitting, warpresistant design Matching screws provided High gloss finish is soil resistant Oversize 525 x 5313 in Boxed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #8, PK100 (PNF14-8R-C)
- FLEX-STRUT Corner Connection, 4-Hole, 2-Way (FS-5512 E/G)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie OR PK 10 (H-14-010-O)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wall Plate Mid-Siz 1Gang Ivory (PJ8V)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62032)
- Eaton Wiring Devices Lighting Controls