Shop All Wall Plates
Eaton Wiring Devices
Wallplate, 487 in L, 856 in W, 4 Gang, Polycarbonate, White, HighGloss
Mfr # PJ264W
Zoro # G307373378
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Four-gang
- Color White
- Material Polycarbonate
- Height .38 IN
- Width 4.88 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ264W
- Zoro # G307373378
- UPC # 32664751417
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | .38 IN |
Width | 4.88 IN |
Length | 8.6 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Four-gang |
Color | White |
Material | Polycarbonate |
Cutout | Decorator |
Description
Molded from nonflammable Polycarbonate Virtually unbreakable, with high structural rigidity, longterm form retention and great impact and abrasion resistance Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided High gloss finish is soil resistant Midsize 478 in x 8563 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 121710 Flat Duplex Cable - 16/2 (2x1mm), 100' (121710)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88B 9001KA1)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT241)
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White (52NY67)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- MAXPOWER Garage Gear Diamond Plate Single Light Switch Plate Switch Cover (MA1524505)
- Eaton Wiring Devices Wall Plates