Shop All Wall Plates
Eaton Wiring Devices
Wallplate, 478 in L, 856 in W, 4 Gang, Polycarbonate, White, HighGloss
Mfr # PJ4W
Zoro # G907373273
Sold in multiples of 10 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Four-gang
- Color White
- Material Polycarbonate
- Width 4.89 IN
- Height .35 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ4W
- Zoro # G907373273
- UPC # 32664751516
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 4.89 IN |
Height | .35 IN |
Length | 8.6 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Four-gang |
Color | White |
Material | Polycarbonate |
Cutout | Toggle switch |
Description
Molded from nonflammable Polycarbonate Virtually unbreakable, with high structural rigidity, longterm form retention and superior impact and abrasion resistance Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided High gloss finish is soil resistant Midsize 4875 x 8563 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 5 Pin, 15A (8501NR41)
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI1000)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- EATON WIRING DEVICES Wall Plate Mid-Siz 1Gang Ivory (PJ8V)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P4I)
- Eaton Wiring Devices Wall Plates