Shop All Wall Plates
Eaton Wiring Devices
Wallplate, 478 in L, 634 in W, 3 Gang, Polycarbonate, White, HighGloss
Mfr # PJS3W
Zoro # G607455514
Sold in multiples of 5 for $63.95
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Three-gang
- Color White
- Material Polycarbonate
- Type Wallplate
- Special Features Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # PJS3W
- Zoro # G607455514
- UPC # 32664667039
- Country of Origin China
- Category Wall Plates
Dimensions
Wallplate Size | Mid-size |
Product Width | 6.75 IN |
Product Height | 4.87 IN |
Product Length/Depth | .08 IN |
Details
Number of Gangs | Three-gang |
Color | White |
Material | Polycarbonate |
Type | Wallplate |
Special Features | Screwless |
Cutout | Toggle |
Certifications | cULus Listed |
Description
Screwless midsize toggle wall plate, virtually unbreakable, clips easily into place with gentle pressure Features clean appearance with no visible mounting hardware Works with standard toggle switches Molded from nonflammable Polycarbonate, with high structural rigidity, longterm form retention and superior impact and abrasion resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Office Station 2 White (RC-5TSB-OS2-W)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 30A, 600V AC, Indicating (TCF30)
- WIREMOLD USB Plugmold, White, 5 Outlets, 2 USB, 3 ft. (WH20GB306TRUSB)
- CROUSE HINDS CONDULET BOX OF 2 1IN CONDUIT OUTLET BODIES AND BOX (TB38)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- EATON WIRING DEVICES Wall Plate Mid-Siz 1Gang Ivory (PJ8V)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Silver (RWP26NICC6)
- Eaton Wiring Devices Wall Plates