Shop All Wall Plates
Eaton Wiring Devices
Wallplate, 478 in L, 494 in W, 2 Gang, Polycarbonate, Ivory, HighGloss
Mfr # PJS2V
Zoro # G707448362
product price: $9.69
/ea
Sold in multiples of 20 for $193.80
$193.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 4.87 IN
- Product Width 4.94 IN
- Certifications cULus Listed
- Product Length/Depth .08 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJS2V
- Zoro # G707448362
- UPC # 32664666988
- Country of Origin China
- Category Wall Plates
Dimensions
Product Height | 4.87 IN |
Product Width | 4.94 IN |
Product Length/Depth | .08 IN |
Details
Certifications | cULus Listed |
Description
Screwless midsize toggle wall plate, virtually unbreakable, clips easily into place with gentle pressure Features clean appearance with no visible mounting hardware Works with standard toggle switches Molded from nonflammable Polycarbonate, with high structural rigidity, longterm form retention and superior impact and abrasion resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 100W, 110-250V insulate (NSYCR100WU2C)
- SQUARE D Bracket, Mounting, 35mm (9999DMB1)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K02)
- ADD-ON This Is A 1M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-STLC6-1)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- Eaton Wiring Devices Wall Plates