Shop All Wall Plates
Eaton Wiring Devices
Wallplate, 478 in L, 318 in W, 1 Gang, Polycarbonate, Light Almond, HighGloss
Mfr # PJ1LA
Zoro # G107373318
product price: $2.25
/ea
Sold in multiples of 25 for $56.25
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Almond
- Material Polycarbonate
- Length 3.5 IN
- Width .25 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ1LA
- Zoro # G107373318
- UPC # 32664751318
- Country of Origin China
- Category Wall Plates
Dimensions
Length | 3.5 IN |
Width | .25 IN |
Height | 6 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Single-gang |
Color | Almond |
Material | Polycarbonate |
Cutout | Toggle switch |
Description
Virtually unbreakable, with high structural rigidity, longterm form retention and superior impact and abrasion resistance Screwcatch feature holds mounting screws captive Matching screws provided High gloss finish is soil resistant 4875 x 3125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125VAC, Black (HBL15W47BK)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WK3)
- SQUARE D Bar, 375A, 120/240V, 2 Poles (PK18GTACP)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- GHOST CONTROLS Ghost Controls AXWK Premium Wireless Keypad (AXWK)
- Eaton Wiring Devices Lighting Controls