Shop All Wall Plates
Eaton Wiring Devices
Wallplate, 412 in L, 234 in W, 1 Gang, Thermoset, Ivory, HighGloss
Mfr # 2134V-BOX
Zoro # G207455518
product price: $0.90
/ea
Sold in multiples of 25 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Ivory
- Material Thermoset
- Type Wallplate
- Wallplate Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2134V-BOX
- Zoro # G207455518
- UPC # 32664751837
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Product Length/Depth | .08 IN |
Product Width | 2.75 IN |
Product Height | 4.5 IN |
Details
Number of Gangs | Single-gang |
Color | Ivory |
Material | Thermoset |
Type | Wallplate |
Cutout | Toggle |
Certifications | cULus Listed |
Description
Molded from nonflammable thermoset Flush fitting, warpresistant design Screwcatch feature holds mounting screws captive Matching screws provided High gloss finish is soil resistant Standard plate size 450 x 275 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8824SCSS)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (LC1D09T7)
- GARDNER BENDER Wire Connector Kit, 6 to 22 AWG, PK570 (CK-570)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wall Plate Mid-Siz 1Gang Ivory (PJ8V)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- Eaton Wiring Devices Wall Plates