Shop All Wall Plates
Eaton Wiring Devices
Wallplate, 412 in L, 234 in W, 1 Gang, Polycarbonate, White, HighGloss
Mfr # PJ7W
Zoro # G907497788
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color White
- Material Polycarbonate
- Type Wallplate
- Special Features 1.40" hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ7W
- Zoro # G907497788
- UPC # 32664751523
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Mid-size |
Product Length/Depth | .08 IN |
Product Height | 4.87 IN |
Product Width | 3.12 IN |
Details
Number of Gangs | Single-gang |
Color | White |
Material | Polycarbonate |
Type | Wallplate |
Special Features | 1.40" hole |
Cutout | 1.40" Hole |
Certifications | UL Listed |
Description
Virtually unbreakable, with highstructural rigidity, longterm form retention and impact and abrasion resistance Screwcatch feature holds mounting screws captive Matching screws provided Highgloss finish is soil resistant Midsize 478 in x 41516 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Black (AT1620-BK)
- SEA DOG Circuit Breaker, 40A, Not Rated (420844-1)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- LEVITON Outdoor Cvr Plate (4976-GY)
- Eaton Wiring Devices Lighting Controls