Shop All Wall Plates
Eaton Wiring Devices
Wallplate, 412 in L, 234 in W, 1 Gang, Polycarbonate, Ivory, HighGloss
Mfr # PJ7V
Zoro # G407448396
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Length/Depth .08 IN
- Product Width 3.12 IN
- Certifications UL Listed
- Product Height 4.87 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ7V
- Zoro # G407448396
- UPC # 32664751202
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Product Width | 3.12 IN |
Product Height | 4.87 IN |
Details
Certifications | UL Listed |
Description
Virtually unbreakable, with highstructural rigidity, longterm form retention and impact and abrasion resistance Screwcatch feature holds mounting screws captive Matching screws provided Highgloss finish is soil resistant Midsize 478 in x 41516 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604GNK)
- SCHNEIDER ELECTRIC Timer Module, Multifunction, 24-240VAC/DC (RUW101MW)
- INSULTAB Shrink Tubing, 0.046in ID, Clear, 6in, PK5 (HSK-600 3/64 Clr 6)
- BERGEN INDUSTRIES Extension Cord, Triple Tap, 15A, 25 ft, 14/3 (OC251433T)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES Wall Plate Almond 1G (80401-00T)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86403)
- Eaton Wiring Devices Lighting Controls