Shop All Wall Plates
Eaton Wiring Devices
Wallplate, 412 in L, 234 in W, 1 Gang, Nylon, White, HighGloss
Mfr # 5134W
Zoro # G107448672
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color White
- Material Nylon
- Wallplate Size Standard
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 5134W
- Zoro # G107448672
- UPC # 32664152108
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Details
Number of Gangs | Single-gang |
Color | White |
Material | Nylon |
Certifications | cULus Listed |
Cutout | Toggle switch |
Description
Molded from nonflammable nylon Flushfitting, warpresistant design Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided High gloss finish is soil resistant Plate size 450 x 275 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-16 AWG, PK30 (316-IR BAG)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- MONOPRICE WallPlate, Blank, 2 Hole, White (6727)
- LUTRON Receptacles, GFCI, Tamper-Resistant, White (CAR-15-GFST-WH)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wall Plate Almond 1G (80401-00T)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- Eaton Wiring Devices Wall Plates