Shop All Wall Plates
Eaton Wiring Devices
Wallplate, 412 in L, 234 in W, 1 Gang, Nylon, Brown, HighGloss
Mfr # 5134B-BOX
Zoro # G707389054
product price: $1.45
/ea
Sold in multiples of 15 for $21.75
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Brown
- Material Nylon
- Type Wallplate
- Product Length/Depth .06 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 5134B-BOX
- Zoro # G707389054
- UPC # 32664751691
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Product Length/Depth | .06 IN |
Product Width | 2.75 IN |
Product Height | 4.5 IN |
Wallplate Size | Standard |
Details
Number of Gangs | Single-gang |
Color | Brown |
Material | Nylon |
Type | Wallplate |
Cutout | Toggle |
Certifications | cULus Listed |
Description
Molded from nonflammable nylon Flushfitting, warpresistant design Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided High gloss finish is soil resistant Plate size 450 x 275 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 10A, 250V AC, Non-Indicating (FRN-R-10)
- SWE-TECH 3C Recessed Low Voltage Mid-Size Plate w/ Duplex Receptacle, White (FWT45-0071-WH)
- HUBBELL WIRING DEVICE-KELLEMS Lighting Fixture Round Box, White (PT12LFB)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 24.00x24 (CSPB2424)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Wallplate Tel/Coax Lt Alm 1G (2128LA)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Gray (CW-6-GR)
- Eaton Wiring Devices Lighting Controls