Shop All Wall Plates
Eaton Wiring Devices
Wallplate 3G Tgl Scrlss Mid Iv
Mfr # PJS3V
Zoro # G406887066
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Three-gang
- Color Ivory
- Material Polycarbonate
- Special Features Screwless
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJS3V
- Zoro # G406887066
- UPC # 32664667022
- Country of Origin China
- Category Wall Plates
Dimensions
Product Length/Depth | .08 IN |
Wallplate Size | Mid-size |
Product Height | 4.87 IN |
Product Width | 6.75 IN |
Details
Number of Gangs | Three-gang |
Color | Ivory |
Material | Polycarbonate |
Special Features | Screwless |
Type | Wallplate |
Certifications | cULus Listed |
Cutout | Toggle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 2-1/2A, 250V AC, Nonindicating (TR2-1/2R)
- ANDERSON POWER PRODUCTS MOUNTING HALF 175 (924G1)
- SOUTH MAIN HARDWARE 12-in Double Loop Beaded 50-lb, Black, 15 Speciality Tie (222076)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Red (HS364-S10-RED)
- EATON WIRING DEVICES Wall Plate 1Gang Dplx Recpt Iv (PJS8V)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P262GY)
- Eaton Wiring Devices Wall Plates