Shop All Wall Plates
Eaton Wiring Devices
Wallplate 3G 2Tgl/Decr Mid Wht
Mfr # PJ226W
Zoro # G506887249
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Three-gang
- Color White
- Material Polycarbonate
- Special Features 2 toggles & decorator
- Length 6.55 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ226W
- Zoro # G506887249
- UPC # 32664579479
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 6.55 IN |
Height | .33 IN |
Width | 4.84 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Three-gang |
Color | White |
Material | Polycarbonate |
Special Features | 2 toggles & decorator |
Cutout | Combination |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Amplifier Probe, For Any Tone Generator (58746540)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- PANDUIT Cable Tie, 8, Polypropylene, Blue, PK100 (PLT2I-C186)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- Eaton Wiring Devices Wall Plates