Shop All Wall Plates
Eaton Wiring Devices
Wallplate 2G Sgl Rng/Dryr Mtl
Mfr # 68-BOX
Zoro # G906887207
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Steel
- Special Features Two gang, 2.15" diameter outlet receptacles
- Type Wallplate
- Mounting Method Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 68-BOX
- Zoro # G906887207
- UPC # 32664204906
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Length/Depth | 4.93 in |
Product Height | 2.75 in |
Product Width | 4.93 in |
Details
Color | Chrome |
Material | Steel |
Special Features | Two gang, 2.15" diameter outlet receptacles |
Type | Wallplate |
Mounting Method | Surface |
Certifications | UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 22 mm, 10A @ 600V AV, Screw-clamp Terminal (ZBE101)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Holes (XAPG39203)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- Eaton Wiring Devices Lighting Controls